Shop All Strain Relief Connector
Remke
Cord Grip, Alum, 1-1/4" NPT, .750-.875
Mfr # RSR-414
Zoro # G7202251
product price: $15.39
/ea
Sold in multiples of 4 for $61.56
$61.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.25
- Minimum Operating Temperature (F) -40
- C Dimension (in) 1.8
- Min Cable Range over Jacket (in) 0.75
- CSA Specification 28985
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-414
- Zoro # G7202251
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 1.25 |
C Dimension (in) | 1.8 |
A Dimension (in) | 1.32 |
Maximum Knock Out Size (in) | 1.766 |
D Dimension (in) | 2 |
Form Size | 5 |
Inside Body Diameter / Body Bore | 1.325 |
E Dimension (in) | 2 |
Thread Size | 1.25 |
B Dimension (in) | 0.69 |
Description
Cord Grip,Alum,1-1/4 In. NPT,.750-.875
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 black 3m (7000-18021-6260300)
- PANDUIT Ferrule, 16 AWG, PP, 5/8in., PK500 (FSD78-12-D)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3JMDS70M4TUS)
- CAROL Cable, Speaker, 500 Ft, Clear (C1357.18.90)
- REMKE Cord Grip, Alum, 1/2" NPT, .125-.188 (RSR-103)
- REMKE Cord Grip, Alum, 90 deg., 1-1/4", .875-1.00 (RSR-9416)
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812 (RSR-213)
- REMKE Cord Grip, Nylon, 90 deg., 1/2", .562-.625 (RSP-9110)
- REMKE Cord Grip, Steel, 3/8" NPT, .375-.438 (RSRS-007)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .875-1.00 (RSR-416)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Red (SHC1009)
- Remke Cord Grips