Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 1-1/4" NPT, .688-.812
Mfr # RSR-413
Zoro # G7202120
product price: $15.75
/ea
Sold in multiples of 4 for $63.00
$63.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.25
- Minimum Operating Temperature (C) -40
- CSA Specification 28985
- Connector Material Aluminum
- Maximum Operating Temperature (F) 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-413
- Zoro # G7202120
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 1.25 |
A Dimension (in) | 1.32 |
B Dimension (in) | 0.69 |
D Dimension (in) | 2 |
Inside Body Diameter / Body Bore | 1.325 |
Form Size | 5 |
Maximum Knock Out Size (in) | 1.766 |
C Dimension (in) | 1.8 |
Thread Size | 1.25 |
E Dimension (in) | 2 |
Description
Cord Grip,Alum,1-1/4 In. NPT,.688-.812
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 20A Locking Plug 3P 4W 125/250VAC L14-20P BK/WT (71420NP)
- PANDUIT Fork Term, Vyl, Insul, 12, PK25 (EV10-10FB-Q)
- RACO Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (662)
- SWE-TECH 3C BNC Female to RCA Male Adapter (FWT30X2-03100)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .438-.500 (RSR-9108)
- REMKE Cord Grip, Alum, 1-1/2", .688-.812, Size 5 (RSR-513)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .188-.250 (RSR-9104)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625 (RSR-1210)
- REMKE Cord Grip, Alum, 3/4" NPT, .188-.250 (RSR-2104)
- REMKE Cord Grip, Alum, 1/4" NPT, .250-.312 (RSR-0005)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250 (RSR-104)
- Remke Strain Relief Grips