Shop All Strain Relief Connector
Remke
Cord Grip, Alum, 1-1/4" NPT, .568-.688
Mfr # RSR-411
Zoro # G7202190
product price: $15.75
/ea
Sold in multiples of 4 for $63.00
$63.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.25
- A Dimension (in) 1.32
- Cord Grip Type Straight
- Minimum Operating Temperature (C) -40
- Min Cable Range over Jacket (in) 0.568
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-411
- Zoro # G7202190
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 1.25 |
A Dimension (in) | 1.32 |
E Dimension (in) | 2 |
D Dimension (in) | 2 |
B Dimension (in) | 0.69 |
Form Size | 5 |
Thread Size | 1.25 |
Inside Body Diameter / Body Bore | 1.325 |
C Dimension (in) | 1.8 |
Maximum Knock Out Size (in) | 1.766 |
Description
Cord Grip,Alum,1-1/4 In. NPT,.568-.688
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER ELECTRONICS Master Electrician 04004ME 6 ft. Red 3 Outlet Extension Cord (472837)
- POWER FIRST Piggyback, Double Crimp, Vinyl, 22-16, PK50 (31A495)
- NATIONAL BRAND Eaton Pon Convertible Load Center Nema 3R (CHP08N200RF)
- REMINGTON INDUSTRIES Ring Terminals, PVC Insulated, 14-16 AWG Gauge Wire, #10 Stud Size, Blue, 100 PK (RVS2-5-100)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-2110)
- REMKE Cord Grip, Nylon, 3/4", .625-.750 (RSP-212)
- REMKE Cord Grip, Alum, 2", 1.250-1.375, Size 6 (RSR-622)
- REMKE Cord Grip, PG21 Thread, .875-1.00 (RPG-21316)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .875-1.00 (RSR-416)
- REMKE Cord Grip, Alum, 1/2" NPT, .312-.375 (RSR-106)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in, Straight (SHC1059)
- Remke Cord Grips