Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 1-1/4" NPT, 1.250-1.375
Mfr # RSR-422
Zoro # G7202163
product price: $18.15
/ea
Sold in multiples of 4 for $72.60
$72.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.25
- Maximum Operating Temperature (F) 250
- Minimum Operating Temperature (C) -40
- Cord Grip Type Straight
- Cable Range 1.250 - 1.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-422
- Zoro # G7202163
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 1.25 |
E Dimension (in) | 2 |
B Dimension (in) | 0.69 |
A Dimension (in) | 1.32 |
Maximum Knock Out Size (in) | 1.766 |
Thread Size | 1.25 |
Form Size | 5 |
C Dimension (in) | 1.8 |
D Dimension (in) | 2 |
Inside Body Diameter / Body Bore | 1.325 |
Description
Cord Grip,Alum,1-1/4 In. NPT,1.250-1.375
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Starter, NEMA, 600VAC, 1P, M-1 (2510MBA1)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 4; 12; 13, Hinged (N4242408)
- SUPERSTRUT Bracket Strt Gold/Galv 2Hole (ZAB206-10)
- PANDUIT Wire Duct, Wide Slot, White, 1.75 W x 3 D (G1.5X3WH6)
- REMKE Cord Grip, PG29 Thread, .500-.562 (RPG-29309)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Size 5 (RSR-3516)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .568-.688 (RSR-411)
- REMKE Cord Grip, Alum, 1-1/2", 1.00-1.125, Size 5 (RSR-518)
- REMKE Cord Grip, Alum, 3/8" NPT, .188-.250 (RSR-004)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250 (RSR-1004)
- REMKE Cord Grip, PG21 Thread, .500-.562 (RPG-21309)
- Remke Cord Grips