Shop All Strain Relief Connector
Remke
Cord Grip, Alum, 1-1/4" NPT, 1.00-1.125
Mfr # RSR-418
Zoro # G7202209
Sold in multiples of 4 for $83.96
$83.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.25
- Cord Grip Type Straight
- Form Size 5
- E Dimension (in) 2
- Cable Range 1.00 - 1.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSR-418
- Zoro # G7202209
- UPC # 00785411114187
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 1.25 |
Form Size | 5 |
E Dimension (in) | 2 |
D Dimension (in) | 2 |
Inside Body Diameter / Body Bore | 1.325 |
C Dimension (in) | 1.8 |
A Dimension (in) | 1.32 |
B Dimension (in) | 0.69 |
Maximum Knock Out Size (in) | 1.766 |
Thread Size | 1.25 |
Description
Cord Grip,Alum,1-1/4 In. NPT,1.00-1.125
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 8 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Red, 0.1285" Diameter, 60 Volts (8STRREDGPT25)
- IFM Point Level Sensor, 213 mm L (LI5131)
- INTERSTATE PNEUMATICS Pressure Switch - 1/4" Female NPT Single Port - Bend/Lever Switch 20 Amps 85-125 PSI (LF10-1H)
- INSTALLBAY BY METRA Fuse Holder, Wire Leads, Automotive Fuse Type (ANLFH)
- REMKE Cord Grip, Blk, Polyamide, M20, .23-.47 (RD20MR)
- REMKE Cord Grip, Alum, 3/4" NPT, .125-.188 (RSR-2103)
- REMKE Cord Grip, Steel, 3/8" NPT, .250-.312 (RSRS-005)
- REMKE Cord Grip, Gry, Polyamide, M20, .23-.47 (RD20MR-GY)
- REMKE Cord Grip, PG16 Thread, .438-.500 (RPG-16208)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562 (RSR-9525)
- ABB Liquid Tight Connector, 1/2in., Silver (2921SST)
- Remke Cord Grips