Shop All Strain Relief Connector
Remke
Cord Grip, Alum, 1-1/4", 1.250-1.375
Mfr # RSR-9422
Zoro # G7200921
product price: $28.69
/ea
Sold in multiples of 3 for $86.07
$86.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.25
- Thread Size 1.25
- Cord Grip Type 90 Degree
- Bushing Material Neoprene
- Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-9422
- Zoro # G7200921
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 1.25 |
Thread Size | 1.25 |
E Dimension (in) | 2.13 |
G Dimension (in) | 2.69 |
Maximum Knock Out Size (in) | 1.766 |
Inside Body Diameter / Body Bore | 1.35 |
B Dimension (in) | 0.69 |
A Dimension (in) | 1.28 |
D Dimension (in) | 4.41 |
C Dimension (in) | 3.19 |
F Dimension (in) | 2.47 |
Form Size | 5 |
Description
Cord Grip,Alum,1-1/4 In.,1.250-1.375
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENRC21201)
- WIEGMANN Wireway, Sweep Elbow, 6x6 Sq In, Steel, Gray (SL060690)
- SCHNEIDER ELECTRIC AC Latch Attachment (8501XLV02)
- PANDUIT Adhmnt, Rubberadh, 1.12x1.12", Wrbl, PK100 (SGABM30-A-C)
- REMKE Cord Grip, Alum, 3/4" NPT, .312-.375 (RSR-2106)
- REMKE Cord Grip, Alum, 3/4" NPT, .500-.562 (RSR-209)
- REMKE Cord Grip, Alum, 1-1/2", 1.00-1.125, Size 5 (RSR-518)
- REMKE Cord Grip, Alum, 2", 1.688-1.812, Size 6 (RSR-629)
- REMKE Cord Grip, Alum, 3/4" NPT, .812-.938 (RSR-2315)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562 (RSR-109)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-2310)
- Remke Strain Relief Connector