Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 1-1/4", 1.250-1.375
Mfr # RSR-45422
Zoro # G7200142
$52.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Size 1.25
- A Dimension (in) 1.28
- Connector Material Aluminum
- Thread Size 1.25
- Minimum Operating Temperature (C) -40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSR-45422
- Zoro # G7200142
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 1.25 |
A Dimension (in) | 1.28 |
Thread Size | 1.25 |
E Dimension (in) | 2.13 |
F Dimension (in) | 2.47 |
B Dimension (in) | 0.69 |
Inside Body Diameter / Body Bore | 1.32 |
C Dimension (in) | 3.19 |
Maximum Knock Out Size (in) | 1.766 |
D Dimension (in) | 4.41 |
Form Size | 5 |
Description
Cord Grip,Alum,1-1/4 In.,1.250-1.375
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Class 2 Transformer, 75 VA, Not Rated, 85 °C, 24V AC, 120/208/240V AC (90-T75C3)
- NVENT HOFFMAN Exhaust Grill/Filter, 12.80" H x 12.82" L (HG1300404)
- MONOPRICE Datacom Jack, Cat5, Punch Down, Blue (5371)
- LEVITON C20-10097-000 Switch Pc Canopy (C20-10097-000 S)
- REMKE Cord Grip, Alum, 1-1/4", 1.250-1.375 (RSR-9422)
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.00-1.125 (RSR-418)
- REMKE Cord Grip, Alum, 3/4" NPT, .500-.562 (RSR-209)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .312-.375 (RSR-9006)
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.250-1.375 (RSR-422)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .562-.625 (RSR-9210)
- ABB Liquid Tight Connector, 3/4in., Silver (2931SST)
- Remke Strain Relief Grips