Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 1-1/4", 1.125-1.250
Mfr # RSR-9420
Zoro # G7200897
Sold in multiples of 3 for $67.17
$67.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.25
- F Dimension (in) 2.47
- Bushing Material Neoprene
- C Dimension (in) 3.19
- Minimum Operating Temperature (F) -40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSR-9420
- Zoro # G7200897
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 1.25 |
F Dimension (in) | 2.47 |
C Dimension (in) | 3.19 |
Inside Body Diameter / Body Bore | 1.35 |
D Dimension (in) | 4.41 |
Maximum Knock Out Size (in) | 1.766 |
G Dimension (in) | 2.69 |
B Dimension (in) | 0.69 |
Form Size | 5 |
A Dimension (in) | 1.28 |
E Dimension (in) | 2.13 |
Thread Size | 1.25 |
Description
Cord Grip,Alum,1-1/4 In.,1.125-1.250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1-1/2'' 90 Degree PVC Liquid Tight Connector, 2PK (NLT90150)
- TELEMECANIQUE SENSORS Roller Lever, 1.35 In. Arm L (ZCY16)
- HUBBELL Interlock, Mechanical (HBL4100MI7W)
- WIREMOLD Duplex Faceplate Fitting, Gray, Steel (OFR47-D)
- REMKE Cord Grip, Alum, 3" NPT, 2.062-2.188 (RSR-8735)
- REMKE Cord Grip, Alum, 90 deg., 1-1/4", .875-1.00 (RSR-9416)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250 (RSR-1004)
- REMKE Cord Grip, PG21 Thread, .875-1.00 (RPG-21316)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .875-1.00 (RSR-416)
- REMKE Cord Grip, Alum, 1/2" NPT, .250-.312 (RSR-105)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG16, Straight, Black (SECP16BA)
- Remke Cord Grips