Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 1-1/4", 1.125-1.250
Mfr # RSR-45420
Zoro # G7200203
$50.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.25
- Cable Range 1.125 - 1.250
- Hazardous Class/Division Class 1, Div 2"
- Minimum Operating Temperature (C) -40
- Maximum Operating Temperature (C) 121
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSR-45420
- Zoro # G7200203
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 1.25 |
Thread Size | 1.25 |
E Dimension (in) | 2.13 |
Inside Body Diameter / Body Bore | 1.32 |
F Dimension (in) | 2.47 |
Form Size | 5 |
D Dimension (in) | 4.41 |
A Dimension (in) | 1.28 |
B Dimension (in) | 0.69 |
Maximum Knock Out Size (in) | 1.766 |
C Dimension (in) | 3.19 |
Description
Cord Grip,Alum,1-1/4 In.,1.125-1.250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Thermocouple Probe, Type K, 24in L, Inconel (36GK73)
- EATON WIRING DEVICES 15A/125V Yel Gnd 3Wre Conn (BP4887)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 10A Iec (LR3D14)
- MONOPRICE RJ45 Inline Coupler, CAT6, Simplex, T568 Standard, White (7286)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .375-.438 (RSR-9107)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562 (RSR-1209)
- REMKE Cord Grip, Alum, 1-1/2", .688-.812, Size 5 (RSR-513)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Size 5 (RSR-3516)
- REMKE Cord Grip, Steel, 3/8" NPT, .312-.375 (RSRS-006)
- REMKE Cord Grip, Alum, 3/4" NPT, .125-.188 (RSR-2103)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1 in., Straight, White (SHC1048)
- Remke Cord Grips