Shop All Strain Relief Connector
Remke
Cord Grip, Alum, 1-1/2", .875-1.00, Size 5
Mfr # RSR-516
Zoro # G7202382
product price: $15.99
/ea
Sold in multiples of 4 for $63.96
$63.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Size 1.5
- Cord Grip Type Straight
- Maximum Operating Temperature (C) 121
- Max Cable Range over Jacket (in) 1
- D Dimension (in) 2.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-516
- Zoro # G7202382
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 1.5 |
D Dimension (in) | 2.25 |
Thread Size | 1.5 |
E Dimension (in) | 2.47 |
A Dimension (in) | 1.43 |
Form Size | 5 |
B Dimension (in) | 0.69 |
Maximum Knock Out Size (in) | 2.016 |
Inside Body Diameter / Body Bore | 1.438 |
C Dimension (in) | 1.84 |
Description
Cord Grip,Alum,1-1/2 In.,.875-1.00,Size 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Class 2 Transformer, Foot Mount, 40 VA, 24V AC, 60 Hz, 1 Phase, 11 in Leads (90-T40F3)
- POWER FIRST 15" L Heavy Duty Cable Tie NAT PK 100 (36J192)
- NVENT HOFFMAN Rack Panel for 19" Racks, Black, Stee (P19RPP2UB)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 4x0.34 bk UL/CSA 3m (7000-12221-6140300)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .688-.812 (RSR-413)
- REMKE Cord Grip, Alum, 3/4" NPT, .250-.312 (RSR-2105)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750 (RSR-212)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562, Size 6 (RSR-5625)
- REMKE Cord Grip, Alum, 3" NPT, 2.437-2.625 (RSR-901)
- REMKE Cord Grip, Steel, 1" NPT, .568-.688 (RSRS-311)
- REMKE Cord Grip, Steel, 3/8" NPT, .312-.375 (RSRS-006)
- Remke Strain Relief Connector