Shop All Strain Relief Connector
Remke
Cord Grip, Alum, 1-1/2", .750-.875, Size 5
Mfr # RSR-514
Zoro # G7202373
product price: $14.99
/ea
Sold in multiples of 4 for $59.96
$59.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.5
- Hazardous Class/Division Class 1, Div 2"
- Cord Grip Type Straight
- Thread type NPT
- E Dimension (in) 2.47
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-514
- Zoro # G7202373
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 1.5 |
E Dimension (in) | 2.47 |
A Dimension (in) | 1.43 |
Form Size | 5 |
B Dimension (in) | 0.69 |
D Dimension (in) | 2.25 |
Inside Body Diameter / Body Bore | 1.438 |
C Dimension (in) | 1.84 |
Thread Size | 1.5 |
Maximum Knock Out Size (in) | 2.016 |
Description
Cord Grip,Alum,1-1/2 In.,.750-.875,Size 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Noninsulated Connector, 1-1/4 In., 45 Deg (3445)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, 2NO, B600/Q600 (XB5AJ53)
- NEWHOUSE HARDWARE Wired 24V 40vA Doorbell Transformer Compatible w/ Smart Video Devices (40TR)
- PARAGON Defrost Timer, 120V, 6 Cycles, 25 Min (G1400-00)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625 (RSR-110)
- REMKE Cord Grip, Nylon, 90 deg., 1/2", .250-.312 (RSP-9105)
- REMKE Cord Grip, Alum, 2", 1.562-1.688, Size 6 (RSR-627)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 2.312-2.438 (RSR-739)
- REMKE Cord Grip, Ni Plated Brass, PG16, .39-.55 (BR16AA)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-107)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG9, Straight, Black (SECP9BA)
- Remke Cord Grips