Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 1-1/2", 1.688-1.812, Size 6
Mfr # RSR-5629
Zoro # G7202391
Sold in multiples of 2 for $52.38
$52.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.5
- Bushing Material Neoprene
- Body Material Aluminum
- Maximum Operating Temperature (C) 121
- Minimum Operating Temperature (F) -40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSR-5629
- Zoro # G7202391
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 1.5 |
D Dimension (in) | 2.62 |
B Dimension (in) | 0.8 |
E Dimension (in) | 2.97 |
Form Size | 6 |
Maximum Knock Out Size (in) | 2.016 |
A Dimension (in) | 1.5 |
Thread Size | 1.5 |
C Dimension (in) | 2.39 |
Inside Body Diameter / Body Bore | 1.5 |
Description
Cord Grip,Alum,1-1/2 In.,1.688-1.812,Size 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Ancor 309102 Heat Shrink Butt Connector 16-14 AWG - 500 Pieces (309102)
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 4; 12; 13, Non Hinged Clamp (A1412CHNF)
- KABLE KONTROL ATLAS Heavy Duty Cable Protector - 5 Channel - Rubber - 1.5" H x 1.5" W Channels - Black Base / Yellow Lid (CP9988)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (92S7D22D-12D)
- REMKE Cord Grip, Alum, 2", 1.250-1.375, Size 6 (RSR-622)
- REMKE Cord Grip, Alum, 90 deg., 2", 1.688-1.812 (RSR-9629)
- REMKE Cord Grip, Alum, 1-1/2", .688-.812, Size 5 (RSR-513)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750 (RSR-212)
- REMKE Cord Grip, Alum, 3/8" NPT, .312-.375 (RSR-006)
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.125-1.250 (RSR-420)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Red (SHC1009)
- Remke Cord Grips