Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 1-1/2", 1.688-1.812, Mesh
Mfr # RSR-5629-E
Zoro # G7203408
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Conduit Size 1.5
- Bushing Material Neoprene
- Min Cable Range over Jacket (in) 1.688
- UL Specification E53599
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-5629-E
- Zoro # G7203408
- UPC # 00785411166797
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 1.5 |
E Dimension (in) | 2.97 |
A Dimension (in) | 1.5 |
Maximum Knock Out Size (in) | 2.016 |
D Dimension (in) | 2.62 |
B Dimension (in) | 0.8 |
Thread Size | 1.5 |
Form Size | 6 |
Inside Body Diameter / Body Bore | 1.5 |
C Dimension (in) | 2.39 |
Description
Cord Grip,Alum,1-1/2 In.,1.688-1.812,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1/2'' Conduit Hanger w/ Hex Nut & Bolt, 100PK (PH50B)
- SIEMENS Auxiliary Contact, 1NC (49AB01)
- SIEMENS Miniature Circuit Breaker, Q Series 20A, 1 Pole, 120V AC (Q120HID)
- LEVITON White 1 gang Thermoset Plastic Cable/Telco Wall Plate (88013-000)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Mesh (RSR-3516-E)
- REMKE Cord Grip, ISO, M40, .875-1.00, Mesh (RSM-40416-E)
- REMKE Cord Grip, ISO, M40, 1.125-1.250, Mesh (RSM-40420-E)
- REMKE Cord Grip, Alum, 2" NPT, 2.062-2.188, Mesh (RSR-6735-E)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750, Mesh (RSR-2312-E)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625, Mesh (RSR-2110-E)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grips (CG408NM)
- Remke Strain Relief Grips