Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 1-1/2", 1.562-1.688
Mfr # RSR-9527
Zoro # G7201028
Sold in multiples of 3 for $126.87
$126.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.5
- Bushing Holes 1
- CSA Specification 28985
- Bushing Material Neoprene
- E Dimension (in) 2.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSR-9527
- Zoro # G7201028
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 1.5 |
E Dimension (in) | 2.13 |
Thread Size | 1.5 |
B Dimension (in) | 0.69 |
G Dimension (in) | 2.69 |
Form Size | 5 |
F Dimension (in) | 2.47 |
Inside Body Diameter / Body Bore | 1.45 |
Maximum Knock Out Size (in) | 2.016 |
C Dimension (in) | 3.19 |
D Dimension (in) | 4.41 |
A Dimension (in) | 1.4 |
Description
Cord Grip,Alum,1-1/2 In.,1.562-1.688
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Channel Nut With Spring, 1/4-20 In, Steel (SPRA0025EG)
- FLUKE NETWORKS Microscanner2 Cable Verifier (MS2-100)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A18P16)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB1ANANL2)
- REMKE Cord Grip, Steel, 1/2" NPT, .562-.625 (RSRS-110)
- REMKE Cord Grip, Alum, 90 deg., 1", .750-.875 (RSR-9314)
- REMKE Cord Grip, Alum, 1/2" NPT, .438-.500 (RSR-108)
- REMKE Cord Grip, PG16 Thread, .562-.625 (RPG-16210)
- REMKE Cord Grip, Alum, 1-1/2", 1.00-1.125, Size 5 (RSR-518)
- REMKE Cord Grip, Alum, 1/2" NPT, .125-.188 (RSR-103)
- APPLETON ELECTRIC Cable Connector, HazLoc, Explosion, 1/2In (TMCX050A)
- Remke Cord Grips