Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 1-1/2", 1.562-1.688, Mesh
Mfr # RSR-5627-E
Zoro # G7203371
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Conduit Size 1.5
- Maximum Knock Out Size (In) 2.016
- Hazardous Class/Division Class 1, Div 2
- Cable Range 1.562 - 1.688
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-5627-E
- Zoro # G7203371
- UPC # 00785411166773
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 1.5 |
Maximum Knock Out Size (In) | 2.016 |
Form Size | 6 |
Inside Body Diameter / Body Bore | 1.5 |
Thread Size | 1.5 |
Details
Item | Cord Grip,Alum,1-1/2",1.562-1.688,Mesh |
Cord Grip Type | Straight |
Hazardous Class/Division | Class 1, Div 2 |
Cable Range | 1.562 - 1.688 |
Bushing Holes | 1 |
CSA Specification | 28985 |
Body Material | Aluminum |
Flammability Rating | UL 94HB |
Thread Type | NPT |
Maximum Operating Temperature (F) | 250 |
UL Specification | E53599 |
Minimum Operating Temperature (F) | -40 |
Bushing Material | Neoprene |
Clearance Hole (In) | 2.016 |
Description
Cord Grip,Alum,1-1/2 In.,1.562-1.688,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11NAXE)
- ZORO SELECT Channel U Fitting, Silver (V310UEG)
- STORM INTERFACE Illuminated Pointing Device, USB (1605-33001)
- X1 TOOLS 5/16 Rubber Insulated Clamp 60 Clamps by X1 Tools (X1E-CON-CLA-RUB-0313x60)
- REMKE Cord Grip, Alum, 1-1/4 .875-1.00, Mesh (RSR-416-E)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375, Mesh (RSR-522-E)
- REMKE Strain Relief, Wide Range, 1-1/4", .94-1.25 (7303-006R)
- REMKE Cord Grip, PG29 Thrd, .625-.750, Mesh (RPG-29312-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .250-.312, Mesh (RSR-1005-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250, Mesh (RSR-1004-E)
- PFLITSCH Cable Gland Polyamide Black Metric M16x1.5 4-11mm (BG216PAN)
- Remke Cord Grips