Shop All Strain Relief Connector
Remke
Cord Grip, Alum, 1-1/2", 1.438-1.562, Size 6
Mfr # RSR-5625
Zoro # G7202367
product price: $31.19
/ea
Sold in multiples of 2 for $62.38
$62.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.5
- Max Cable Range over Jacket (in) 1.562
- A Dimension (in) 1.5
- Body Material Aluminum
- Maximum Operating Temperature (F) 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-5625
- Zoro # G7202367
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 1.5 |
A Dimension (in) | 1.5 |
Maximum Knock Out Size (in) | 2.016 |
E Dimension (in) | 2.97 |
Inside Body Diameter / Body Bore | 1.5 |
Thread Size | 1.5 |
D Dimension (in) | 2.62 |
B Dimension (in) | 0.8 |
C Dimension (in) | 2.39 |
Form Size | 6 |
Description
Cord Grip,Alum,1-1/2 In.,1.438-1.562,Size 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR24B)
- RACO Strap, Rgd/Imc/Emt, 1-Hole, 3", Steel (1339)
- FUSION Lug Starter/Ground, 90 Deg Bend (6420FL)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 45A, 600V AC, Non-Indicating (LPJ-45SP)
- REMKE Cord Grip, Alum, 2", 2.062-2.188, Size 7 (RSR-6735)
- REMKE Cord Grip, Alum, 3/4" NPT, .568-.688 (RSR-211)
- REMKE Cord Grip, Steel, 3/4" NPT, .562-.625 (RSRS-210)
- REMKE Cord Grip, Alum, 90 deg., 1", .500-.562 (RSR-9309)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 1.812-1.938 (RSR-731)
- REMKE Cord Grip, PG16 Thread, .438-.500 (RPG-16208)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Slv (4970AL)
- Remke Cord Grips