Shop All Strain Relief Connector
Remke
Cord Grip, Alum, 1-1/2", 1.438-1.562
Mfr # RSR-9525
Zoro # G7201037
product price: $53.15
/ea
Sold in multiples of 3 for $159.45
$159.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Size 1.5
- Minimum Operating Temperature (C) -40
- Thread Size 1.5
- Inside Body Diameter / Body Bore 1.45
- Minimum Operating Temperature (F) -40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-9525
- Zoro # G7201037
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 1.5 |
Thread Size | 1.5 |
Inside Body Diameter / Body Bore | 1.45 |
F Dimension (in) | 2.47 |
D Dimension (in) | 4.41 |
G Dimension (in) | 2.69 |
Maximum Knock Out Size (in) | 2.016 |
E Dimension (in) | 2.13 |
B Dimension (in) | 0.69 |
Form Size | 5 |
A Dimension (in) | 1.4 |
C Dimension (in) | 3.19 |
Description
Cord Grip,Alum,1-1/2 In.,1.438-1.562
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX ADAPTER FEMALE 3/4""SCH40 (5140044C)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1" Inside Diameter - 100' Length - White (WL905-SP100-BLUE)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 50' Length - Gray (HS367-S50-GRAY)
- PANDUIT Flushed Duct Cover, PVC, 0.5" x 1' (6-Pack), Light Gray, Protective Film (C.5LG6-F)
- REMKE Cord Grip, Alum, 90 deg., 1", .750-.875 (RSR-9314)
- REMKE Cord Grip, Alum, 2", 1.250-1.375, Size 6 (RSR-622)
- REMKE Cord Grip, Alum, 3/8" NPT, .188-.250 (RSR-004)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .875-1.00 (RSR-416)
- REMKE Cord Grip, Alum, 45 deg., 1-1/2", 1.00-1.125 (RSR-45518)
- REMKE Cord Grip, Alum, 1-1/2", 1.125-1.250, Size 5 (RSR-520)
- ABB Cable Connector, 1 In, Straight (TCF100-88AL)
- Remke Cord Grips