Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 1-1/2", 1.438-1.562, Mesh
Mfr # RSR-5625-E
Zoro # G7203441
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- UL Specification E53599
- Thread Size 1.5
- Minimum Operating Temperature (F) -40
- Flammability Rating UL 94HB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-5625-E
- Zoro # G7203441
- UPC # 00785411166759
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Thread Size | 1.5 |
Form Size | 6 |
Conduit Size | 1.5 |
Maximum Knock Out Size (In) | 2.016 |
Inside Body Diameter / Body Bore | 1.5 |
Details
Item | Cord Grip,Alum,1-1/2",1.438-1.562,Mesh |
Cord Grip Type | Straight |
UL Specification | E53599 |
Minimum Operating Temperature (F) | -40 |
Flammability Rating | UL 94HB |
Hazardous Class/Division | Class 1, Div 2 |
Bushing Holes | 1 |
Bushing Material | Neoprene |
Cable Range | 1.438 - 1.562 |
Thread Type | NPT |
CSA Specification | 28985 |
Clearance Hole (In) | 2.016 |
Maximum Operating Temperature (F) | 250 |
Body Material | Aluminum |
Description
Cord Grip,Alum,1-1/2 In.,1.438-1.562,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-3-250-EC)
- GE CURRENT Load Center, TSM, 4 Spaces, 200A, 120/240V, Main Circuit Breaker (TSM420CSCUP)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 40 A (LC1D40U7)
- GARDNER BENDER 8" L Beadle Wrap Black PK 40 (46-8BEADBK)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750, Mesh (RSR-2312-E)
- REMKE Cord Grip, 45 deg., 1/2", .250-.312, Mesh (RSR-45105-E)
- REMKE Cord Grip, Alum, 3" NPT, 2.625-2.812, Mesh (RSR-902-E)
- REMKE Cord Grip, PG36 Thrd, 1.250-1.375, Mesh (RPG-36522-E)
- REMKE Strain Relief, Wide Range, 1-1/4", .94-1.25 (7303-006R)
- REMKE Strain Relief, Wide Range, 1", .70-.97 (7303-012R)
- CABLE WHOLESALE RJ45 Strain Relief Boots- Yellow, 50PK (SR-8P8C-YL)
- Remke Strain Relief Grips