Shop All Strain Relief Connector
Remke
Cord Grip, Alum, 1-1/2", 1.250-1.375, Size 5
Mfr # RSR-522
Zoro # G7202419
product price: $21.95
/ea
Sold in multiples of 4 for $87.80
$87.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.5
- Flammability Rating UL 94V-2
- C Dimension (in) 1.84
- Min Cable Range over Jacket (in) 1.25
- Minimum Operating Temperature (F) -40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-522
- Zoro # G7202419
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 1.5 |
C Dimension (in) | 1.84 |
Inside Body Diameter / Body Bore | 1.438 |
Maximum Knock Out Size (in) | 2.016 |
B Dimension (in) | 0.69 |
E Dimension (in) | 2.47 |
Thread Size | 1.5 |
D Dimension (in) | 2.25 |
A Dimension (in) | 1.43 |
Form Size | 5 |
Description
Cord Grip,Alum,1-1/2 In.,1.250-1.375,Size 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND 3 Wire Ground Monitoring Straight Blade Plug 250VAC 15A (PS5666XGCM)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 24V DC, 57.6W, 2.4A, Panel (SLS24024T)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-12P10GALV)
- HAMMOND N12 Wireway, Cover Plate, Fits 6 x 6, Steel/Gray (1487DH)
- REMKE Cord Grip, Alum, 3/4" NPT, .375-.438 (RSR-2107)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .562-.625 (RSR-9110)
- REMKE Cord Grip, PG21 Thread, .625-.750 (RPG-21312)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750 (RSR-2312)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .312-.375 (RSR-9106)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .568-.688 (RSR-411)
- REMKE Cord Grip, Alum, 3/4" NPT, .812-.938 (RSR-2315)
- Remke Strain Relief Connector