Shop All Strain Relief Connector
Remke
Cord Grip, Alum, 1-1/2", 1.250-1.375
Mfr # RSR-9522
Zoro # G7200982
product price: $34.39
/ea
Sold in multiples of 3 for $103.17
$103.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.5
- Maximum Knock Out Size (in) 2.016
- Minimum Operating Temperature (C) -40
- CSA Specification 28985
- B Dimension (in) 0.69
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-9522
- Zoro # G7200982
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 1.5 |
Maximum Knock Out Size (in) | 2.016 |
B Dimension (in) | 0.69 |
C Dimension (in) | 3.19 |
F Dimension (in) | 2.47 |
Inside Body Diameter / Body Bore | 1.45 |
D Dimension (in) | 4.41 |
A Dimension (in) | 1.4 |
Thread Size | 1.5 |
Form Size | 5 |
G Dimension (in) | 2.69 |
E Dimension (in) | 2.13 |
Description
Cord Grip,Alum,1-1/2 In.,1.250-1.375
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (MIL72ESTUZH-120)
- EATON IEC Mini Control Relay, 4NO, 24VDC, 10A (XTRM10A40TD)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 24V AC, 3 Poles, No Auxiliary Contacts (8536SCG3V01S)
- ABB Compression Lug, 1 Awg, L 1.78 In, Gr (54148)
- REMKE Cord Grip, Alum, 3/4" NPT, .568-.688 (RSR-211)
- REMKE Cord Grip, Alum, 1-1/2", .750-.875, Size 5 (RSR-514)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 1.812-1.938 (RSR-731)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .568-.688 (RSR-411)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625 (RSR-110)
- REMKE Cord Grip, Alum, 3/4" NPT, .250-.312 (RSR-2105)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .17-.45", 20MM, Black (SECM20B)
- Remke Cord Grips