Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 1-1/2", 1.250-1.375, Mesh
Mfr # RSR-5622-E
Zoro # G7203417
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Bushing Material Neoprene
- Maximum Knock Out Size (in) 2.016
- Min Cable Range over Jacket (in) 1.25
- Minimum Operating Temperature (F) -40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-5622-E
- Zoro # G7203417
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Maximum Knock Out Size (in) | 2.016 |
B Dimension (in) | 0.8 |
Inside Body Diameter / Body Bore | 1.5 |
Conduit Size | 1.5 |
Form Size | 6 |
E Dimension (in) | 2.97 |
Thread Size | 1.5 |
C Dimension (in) | 2.39 |
D Dimension (in) | 2.62 |
A Dimension (in) | 1.5 |
Description
Cord Grip,Alum,1-1/2 In.,1.250-1.375,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 125A, 250V AC, Non-Indicating (LPN-RK-125SP)
- RIP-TIE Hook and Loop Cable Tie, 1/2"x6", Black (F-06-025-BK)
- EATON Raised Indicator Light, Green, 120VAC (C22-L-G-120)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BS944)
- REMKE Cord Grip, Alum, 2-1/2", 2.312-2.438, Mesh (RSR-739-E)
- REMKE Cord Grip, 90 deg., 3/4", .625-.750, Mesh (RSR-9212-E)
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.250-1.375 (RSR-422)
- REMKE Cord Grip, Alum, 3" NPT, 2.625-2.812, Mesh (RSR-902-E)
- REMKE Cord Grip, Alum, 1-1/2", 1.00-1.125, Size 5 (RSR-518)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-1007)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 1-1/2 in. (07310006)
- Remke Cord Grips