Shop All Strain Relief Grips
Remke
Cord Grip, 90 deg., 3/4", .562-.625, Mesh
Mfr # RSR-9210-E
Zoro # G7201210
product price: $44.99
/ea
Sold in multiples of 2 for $89.98
$89.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type 90 Degree
- Bushing Material Neoprene
- Minimum Operating Temperature (C) -40
- Cable Range .562 - .625
- A Dimension (in) 0.76
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-9210-E
- Zoro # G7201210
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
A Dimension (in) | 0.76 |
F Dimension (in) | 1.55 |
Thread Size | 44989 |
Inside Body Diameter / Body Bore | 0.813 |
Form Size | 3 |
B Dimension (in) | 0.63 |
Conduit Size | 44989 |
D Dimension (in) | 2.88 |
G Dimension (in) | 1.99 |
Maximum Knock Out Size (in) | 1.141 |
E Dimension (in) | 1.25 |
C Dimension (in) | 2.25 |
Description
Cord Grip,90 deg.,3/4 In.,.562-.625,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY Interface Module 1756EN2T (1756-EN2T)
- EATON Pilot Light, 120VAC, Amber (10250T197LAP2A)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 25)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001SK2L1GH13)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562, Mesh (RSR-1209-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625, Mesh (RSR-1210-E)
- REMKE Cord Grip, Alum, 1" NPT, .568-.688, Mesh (RSR-311-E)
- REMKE Cord Grip, Alum, 2" NPT, 1.812-1.938, Mesh (RSR-6731-E)
- REMKE Strain Relief, Wide Range, 1/2", .40-54 (7303-003R)
- REMKE Strain Relief, Wide Range, 1/2", .30-43 (7303-009R)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011336)
- Remke Strain Relief Grips