Shop All Strain Relief Grips
Remke
Cord Grip, 90 deg., 3/4", .438-.500, Mesh
Mfr # RSR-9208-E
Zoro # G7201253
product price: $43.49
/ea
Sold in multiples of 2 for $86.98
$86.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type 90 Degree
- Hazardous Class/Division Class 1, Div 2"
- Min Cable Range over Jacket (in) 0.438
- Thread Size 44989
- CSA Specification 28985
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-9208-E
- Zoro # G7201253
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Thread Size | 44989 |
F Dimension (in) | 1.55 |
E Dimension (in) | 1.25 |
C Dimension (in) | 2.25 |
Maximum Knock Out Size (in) | 1.141 |
D Dimension (in) | 2.88 |
B Dimension (in) | 0.63 |
A Dimension (in) | 0.76 |
Form Size | 3 |
Inside Body Diameter / Body Bore | 0.813 |
Conduit Size | 44989 |
G Dimension (in) | 1.99 |
Description
Cord Grip,90 deg.,3/4 In.,.438-.500,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Connector, Double Set, Blk, Taper Nose, Male (HBL300MBK)
- ELECTRIDUCT Small EZ HideWire Cable Raceway- 25FT- White (EZ-SM-25-WT)
- PARTNERS BRAND UV Cable Ties, 175#, 18", Black, PK100 (CTUV18175)
- HALEX 35PK0 AntiShortBushing (75400)
- REMKE Cord Grip, Alum, 1-1/2", .875-1.00, Mesh (RSR-516-E)
- REMKE Cord Grip, Alum, 1-1/4 1.250-1.375, Mesh (RSR-422-E)
- REMKE Cord Grip, 1-1/2", 1.438-1.562, Mesh (RSR-9525-E)
- REMKE Cord Grip, ISO, M40, 1.125-1.250, Mesh (RSM-40420-E)
- REMKE Cord Grip, Alum, 2-1/2", 2.062-2.188, Mesh (RSR-735-E)
- REMKE Cord Grip, Alum, 3/4" NPT, .500-.562, Mesh (RSR-209-E)
- REMKE Cord Grip, Alum, 3" NPT, 3.00-3.25, Mesh (RSR-904-E)
- Remke Cord Grips