Shop All Strain Relief Grips
Remke
Cord Grip, 90 deg., 3/4", .375-.438, Mesh
Mfr # RSR-9007-E
Zoro # G7201113
product price: $40.99
/ea
Sold in multiples of 2 for $81.98
$81.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type 90 Degree
- Form Size 1
- B Dimension (in) 0.44
- Flammability Rating UL 94HB
- C Dimension (in) 1.51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-9007-E
- Zoro # G7201113
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Form Size | 1 |
B Dimension (in) | 0.44 |
C Dimension (in) | 1.51 |
Conduit Size | 44993 |
E Dimension (in) | 0.98 |
Inside Body Diameter / Body Bore | 0.45 |
F Dimension (in) | 0.96 |
D Dimension (in) | 2 |
G Dimension (in) | 1.31 |
Thread Size | 44993 |
A Dimension (in) | 0.45 |
Maximum Knock Out Size (in) | 0.701 |
Description
Cord Grip,90 deg.,3/4 In.,.375-.438,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 1P 25A (6GNP3)
- SECURITIE Cable Tie, 8", 50 lb., Natural, PK100 (CT8-50100)
- EATON Molded Case Circuit Breaker, EHD Series 35A, 3 Pole, 480V AC (EHD3035)
- TELEMECANIQUE SENSORS Limit Switch Head, Plunger, Top, 0.93 In (ZCKD10)
- REMKE Cord Grip, Alum, 1" NPT, 1.250-1.375, Mesh (RSR-3522-E)
- REMKE Cord Grip, Alum, 1-1/2", 1.125-1.250, Mesh (RSR-520-E)
- REMKE Cord Grip, Alum, 1" NPT, .625-.750, Mesh (RSR-312-E)
- REMKE Cord Grip, 90 deg., 1/2", .562-.625, Mesh (RSR-9110-E)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750, Mesh (RSR-2312-E)
- REMKE Cord Grip, Alum, 1-1/2", .875-1.00, Mesh (RSR-516-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011334)
- Remke Strain Relief Grips