Shop All Strain Relief Grips
Remke
Cord Grip, 90 deg., 3/4", .312-.375, Mesh
Mfr # RSR-9006-E
Zoro # G7201089
product price: $37.99
/ea
Sold in multiples of 2 for $75.98
$75.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type 90 Degree
- D Dimension (in) 2
- E Dimension (in) 0.98
- Thread Type NPT
- Inside Body Diameter / Body Bore 0.45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-9006-E
- Zoro # G7201089
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
D Dimension (in) | 2 |
E Dimension (in) | 0.98 |
Inside Body Diameter / Body Bore | 0.45 |
F Dimension (in) | 0.96 |
Maximum Knock Out Size (in) | 0.701 |
B Dimension (in) | 0.44 |
Conduit Size | 44993 |
A Dimension (in) | 0.45 |
G Dimension (in) | 1.31 |
C Dimension (in) | 1.51 |
Form Size | 1 |
Thread Size | 44993 |
Description
Cord Grip,90 deg.,3/4 In.,.312-.375,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Air Filter (073111S)
- QUAZITE Underground Enclosure Cover, Blank Cover, 15-1/2 x 25 Enclosure, 8000 lbs., Polymer Concrete (PG1324CA0009)
- LEVITON RECEPT DUPLX 4""COVER BRN (05042-000)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, 1-45/64" L (SEC50GALN)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750, Mesh (RSR-2312-E)
- REMKE Strain Relief, Wide Range, 1/2", .30-43 (7303-009R)
- REMKE Cord Grip, Alum, 3/4" NPT, .375-.438 (RSR-2107)
- REMKE Cord Grip, Alum, 3/4" NPT, .250-.312, Mesh (RSR-2105-E)
- REMKE Cord Grip, Blk, Polyamide, M25, .51-.70 (RD25MA)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .688-.812 (RSR-413)
- WISKA Cable Gland Nickel Plated Brass Metric M32x1.5 13-21mm (10065004)
- Remke Cord Grips