Shop All Strain Relief Grips
Remke
Cord Grip, 90 deg., 3/4", .250-.312, Mesh
Mfr # RSR-9005-E
Zoro # G7201159
product price: $38.89
/ea
Sold in multiples of 2 for $77.78
$77.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type 90 Degree
- Thread Type NPT
- Minimum Operating Temperature (F) -40
- Bushing Material Neoprene
- UL Specification E53599
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-9005-E
- Zoro # G7201159
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
A Dimension (in) | 0.45 |
Maximum Knock Out Size (in) | 0.701 |
D Dimension (in) | 2 |
Thread Size | 44993 |
E Dimension (in) | 0.98 |
G Dimension (in) | 1.31 |
Conduit Size | 44993 |
C Dimension (in) | 1.51 |
Inside Body Diameter / Body Bore | 0.45 |
B Dimension (in) | 0.44 |
Form Size | 1 |
F Dimension (in) | 0.96 |
Description
Cord Grip,90 deg.,3/4 In.,.250-.312,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Relay Socket, Standard, Square, 11 Pin (PTF11PC)
- MIDWEST FASTENER Female to Female RJ45 Phone Connectors 3PK (930945)
- ABB Liquid Tight Connector, 3/4 in., Cord, Gray (CC-NPT-34-G-4)
- ZORO SELECT Flanged Receptacle, 20 A Amps, 125V AC, Panel Mount, Single Outlet, 5-20R, White (5379)
- REMKE Cord Grip, 90 deg., 1", .875-1.00, Mesh (RSR-9316-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .312-.375, Mesh (RSR-1006-E)
- REMKE Cord Grip, Alum, 3" NPT, 2.437-2.625, Mesh (RSR-901-E)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375, Mesh (RSR-522-E)
- REMKE Cord Grip, PG36 Thrd, 1.00-1.125, Mesh (RPG-36518-E)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562, Mesh (RSR-5625-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-033)
- Remke Cord Grips