Shop All Strain Relief Grips
Remke
Cord Grip, 90 deg., 3/4", .188-.250, Mesh
Mfr # RSR-9004-E
Zoro # G7201131
product price: $42.75
/ea
Sold in multiples of 2 for $85.50
$85.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type 90 Degree
- C Dimension (in) 1.51
- A Dimension (in) 0.45
- Hazardous Class/Division Class 1, Div 2"
- UL Specification E53599
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-9004-E
- Zoro # G7201131
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
C Dimension (in) | 1.51 |
A Dimension (in) | 0.45 |
F Dimension (in) | 0.96 |
Conduit Size | 44993 |
G Dimension (in) | 1.31 |
Inside Body Diameter / Body Bore | 0.45 |
Thread Size | 44993 |
D Dimension (in) | 2 |
Maximum Knock Out Size (in) | 0.701 |
Form Size | 1 |
E Dimension (in) | 0.98 |
B Dimension (in) | 0.44 |
Description
Cord Grip,90 deg.,3/4 In.,.188-.250,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Electronic Pressure Switch - 1000-6000 PSI (220256)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 1-1/2 to 1In (RB150-100A)
- HONEYWELL Toggle Switch ON-OFF-ON SPDT 10A @ 277V Quick Connect Terminals (31NT91-5)
- RACO Compression Connector, 1-9/32" L, Steel (2913)
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812 (RSR-2313)
- REMKE Cord Grip, Alum, 3" NPT, 2.625-2.812, Mesh (RSR-902-E)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-2310)
- REMKE Cord Grip, Alum, 2-1/2", 1.688-1.812, Mesh (RSR-729-E)
- REMKE Cord Grip, Alum, 3/4" NPT, .250-.312, Mesh (RSR-2105-E)
- REMKE Strain Relief, Wide Range, 1/2", .40-54 (7303-010R)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-010)
- Remke Cord Grips