Shop All Strain Relief Grips
Remke
Cord Grip, 90 deg., 2", 1.688-1.812, Mesh
Mfr # RSR-9629-E
Zoro # G7201509
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type 90 Degree
- Maximum Knock Out Size (in) 2.5
- Minimum Operating Temperature (C) -40
- Max Cable Range over Jacket (in) 1.812
- E Dimension (in) 2.81
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-9629-E
- Zoro # G7201509
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Maximum Knock Out Size (in) | 2.5 |
E Dimension (in) | 2.81 |
G Dimension (in) | 3.19 |
Conduit Size | 2 |
B Dimension (in) | 0.81 |
Inside Body Diameter / Body Bore | 1.97 |
C Dimension (in) | 4.03 |
Form Size | 6 |
F Dimension (in) | 2.97 |
D Dimension (in) | 5.56 |
Thread Size | 2 |
A Dimension (in) | 1.9 |
Description
Cord Grip,90 deg.,2 In.,1.688-1.812,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 63-64072 RECEPTACLE (63-64072)
- SQUARE D Neutral Assembly Insulated Groundable (SN1000MA)
- HUBBELL Receptacle, 20 A Amps, 250V AC, Flush Mount, Single Outlet, 15-20R, Black (HBL8420)
- HYDROMAXX Liquid Tight Conduit Angle Fittings- 1.0", PK5 (LTAF001005)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375, Mesh (RSR-522-E)
- REMKE Cord Grip, Alum, 3" NPT, 3.00-3.25, Mesh (RSR-904-E)
- REMKE Cord Grip, Alum, 1-1/4 1.00-1.125, Mesh (RSR-418-E)
- REMKE Cord Grip, ISO, M40, 1.00-1.125, Mesh (RSM-40418-E)
- REMKE Strain Relief, 2 1/2", 1.75-2.00 (7303-016R)
- REMKE Cord Grip, 90 deg., 3/4", .568-.688, Mesh (RSR-9211-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438, Mesh (RSR-107-E)
- Remke Strain Relief Grips