Shop All Strain Relief Grips
Remke
Cord Grip, 90 deg., 2", 1.562-1.688, Mesh
Mfr # RSR-9627-E
Zoro # G7201597
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type 90 Degree
- Hazardous Class/Division Class 1, Div 2"
- Cable Range 1.562 - 1.688
- UL Specification E53599
- Form Size 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-9627-E
- Zoro # G7201597
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Form Size | 6 |
D Dimension (in) | 5.56 |
Conduit Size | 2 |
Thread Size | 2 |
G Dimension (in) | 3.19 |
A Dimension (in) | 1.9 |
Maximum Knock Out Size (in) | 2.5 |
E Dimension (in) | 2.81 |
B Dimension (in) | 0.81 |
F Dimension (in) | 2.97 |
C Dimension (in) | 4.03 |
Inside Body Diameter / Body Bore | 1.97 |
Description
Cord Grip,90 deg.,2 In.,1.562-1.688,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLEMAN CABLE Cords 12ft 14/3 SPT-3 AC/Rfrdg (3535SW3323)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 0.1A, 600V AC, Non-Indicating (KLKR.100)
- SCHNEIDER ELECTRIC Circuit Breaker, C60H-DC Series 10A, 1 Pole, Not Rated, C Curve (M9U21110)
- KILLARK Electrical Box, 45 cu in, Outlet Box, 1 Gang, Aluminum, Round (VLJDX-2)
- REMKE Strain Relief, Wide Range, 2", 1.50-1.70 (7303-015R)
- REMKE Cord Grip, Alum, 2" NPT, 1.312-1.437, Mesh (RSR-623-E)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375, Mesh (RSR-522-E)
- REMKE Cord Grip, PG29 Thrd, .750-.875, Mesh (RPG-29314-E)
- REMKE Cord Grip, 1-1/2", 1.125-1.250, Mesh (RSR-9520-E)
- REMKE Cord Grip, 90 deg., 1", .875-1.00, Mesh (RSR-9316-E)
- WISKA M16X1.5-WSTPALG-10.0 (10066411)
- Remke Cord Grips