Shop All Strain Relief Grips
Remke
Cord Grip, 90 deg., 2", 1.438-1.562, Mesh
Mfr # RSR-9625-E
Zoro # G7201472
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type 90 Degree
- Body Material Aluminum
- UL Specification E53599
- Min Cable Range over Jacket (in) 1.438
- C Dimension (in) 4.03
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-9625-E
- Zoro # G7201472
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
C Dimension (in) | 4.03 |
E Dimension (in) | 2.81 |
Inside Body Diameter / Body Bore | 1.97 |
Maximum Knock Out Size (in) | 2.5 |
F Dimension (in) | 2.97 |
G Dimension (in) | 3.19 |
Conduit Size | 2 |
B Dimension (in) | 0.81 |
Thread Size | 2 |
D Dimension (in) | 5.56 |
A Dimension (in) | 1.9 |
Form Size | 6 |
Description
Cord Grip,90 deg.,2 In.,1.438-1.562,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 8 Feet 18 AWG SJO 3 Wire 125 Volt NEMA 5-15P Power Tool Quick-Lock Cord (EC183TM)
- DAYTON Time Delay Rlay, 240VAC, 10A, DPDT, 0.1 sec. (24EN76)
- SOUTHWIRE 14 AWG 3 Conductor Solid Metal Clad Lite Whip 600VAC 6 ft. (55082415)
- OMRON Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15GW4-B7-K)
- REMKE Support Grip, Closed Mesh, Double, .63-.74 (2201-002R)
- REMKE Cord Grip, Alum, 2-1/2", 2.312-2.438, Mesh (RSR-739-E)
- REMKE Cord Grip, PG29 Thrd, .750-.875, Mesh (RPG-29314-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562, Mesh (RSR-1209-E)
- REMKE Cord Grip, 45 deg., 1/2", .250-.312, Mesh (RSR-45105-E)
- REMKE Cord Grip, Alum, 2" NPT, 2.312-2.438, Mesh (RSR-6739-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 1 in. Trade (074-01-1195)
- Remke Cord Grips