Shop All Strain Relief Grips
Remke
Cord Grip, 90 deg., 2", 1.250-1.375, Mesh
Mfr # RSR-9622-E
Zoro # G7201387
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type 90 Degree
- D Dimension (in) 5.56
- Minimum Operating Temperature (C) -40
- Inside Body Diameter / Body Bore 1.97
- Thread Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSR-9622-E
- Zoro # G7201387
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
D Dimension (in) | 5.56 |
Inside Body Diameter / Body Bore | 1.97 |
Conduit Size | 2 |
C Dimension (in) | 4.03 |
Thread Size | 2 |
G Dimension (in) | 3.19 |
E Dimension (in) | 2.81 |
F Dimension (in) | 2.97 |
Form Size | 6 |
B Dimension (in) | 0.81 |
A Dimension (in) | 1.9 |
Maximum Knock Out Size (in) | 2.5 |
Description
Cord Grip,90 deg.,2 In.,1.250-1.375,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 1.40A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM01.4)
- GROTE Rocker Switch, On/Off, Green, 20A (82-1903)
- HUBBELL Illuminated Wall Switch, 1-Pole, 20A, Wht (SNAP1221ILWNA)
- REELCRAFT Junction Box, Explosion Proof (370200)
- REMKE Cord Grip, Alum, 2" NPT, 1.438-1.562, Mesh (RSR-625-E)
- REMKE Cord Grip, 90 deg., 1", .875-1.00, Mesh (RSR-9316-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562, Mesh (RSR-109-E)
- REMKE Cord Grip, 90 deg., 1/2", .562-.625, Mesh (RSR-9110-E)
- REMKE Cord Grip, Alum, 1-1/2", .875-1.00, Mesh (RSR-516-E)
- REMKE Cord Grip, 45 deg., 1", .875-1.00, Mesh (RSR-45316-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011334)
- Remke Strain Relief Grips