Shop All Strain Relief Grips
Remke
Cord Grip, 90 deg., 1/2", .500-.562, Mesh
Mfr # RSR-9109-E
Zoro # G7201201
Sold in multiples of 2 for $77.98
$77.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type 90 Degree
- D Dimension (in) 2.39
- Minimum Operating Temperature (C) -40
- Conduit Size 44928
- Inside Body Diameter / Body Bore 0.595
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSR-9109-E
- Zoro # G7201201
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
D Dimension (in) | 2.39 |
Conduit Size | 44928 |
Inside Body Diameter / Body Bore | 0.595 |
Maximum Knock Out Size (in) | 0.906 |
Form Size | 2 |
F Dimension (in) | 1.26 |
B Dimension (in) | 0.56 |
Thread Size | 44928 |
C Dimension (in) | 1.88 |
G Dimension (in) | 1.5 |
E Dimension (in) | 1.03 |
A Dimension (in) | 0.58 |
Description
Cord Grip,90 deg.,1/2 In.,.500-.562,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Primary Wire, 14 Gauge, White, 100ft. (230409-100)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNC9)
- POWER FIRST Outlet Strip, 6, 3 ft., 5-15R (52NY41)
- FLEX-STRUT Channel Nut, Regular Spring, #10/24 (FS-1024RS E/G)
- REMKE Cord Grip, Nylon, 1/2", .500-.562, Mesh (RSP-9109-E)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750, Mesh (RSR-2312-E)
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812, Mesh (RSR-213-E)
- REMKE Cord Grip, PG29 Thrd, .625-.750, Mesh (RPG-29312-E)
- REMKE Support Grip, Closed Mesh, Double, .50-.62 (2201-001R)
- REMKE Cord Grip, Alum, 3/8" NPT, .312-.375, Mesh (RSR-006-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.50 to 1.70 in. (073031213)
- Remke Cord Grips