Shop All Strain Relief Grips
Remke
Cord Grip, 90 deg., 1/2", .438-.500, Mesh
Mfr # RSR-9108-E
Zoro # G7201262
product price: $38.99
/ea
Sold in multiples of 2 for $77.98
$77.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type 90 Degree
- Clearance Hole (in) 0.906
- Thread Size 44928
- Minimum Operating Temperature (F) -40
- UL Specification E53599
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-9108-E
- Zoro # G7201262
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Thread Size | 44928 |
Form Size | 2 |
Maximum Knock Out Size (in) | 0.906 |
Inside Body Diameter / Body Bore | 0.595 |
C Dimension (in) | 1.88 |
F Dimension (in) | 1.26 |
B Dimension (in) | 0.56 |
Conduit Size | 44928 |
E Dimension (in) | 1.03 |
G Dimension (in) | 1.5 |
D Dimension (in) | 2.39 |
A Dimension (in) | 0.58 |
Description
Cord Grip,90 deg.,1/2 In.,.438-.500,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Right Angle Clamp, Size 4" (2366RC)
- AFC CABLE SYSTEMS Armored Cable, 12 Awg Cable, 2 -Conductor, Copper Conductor, Pvc Insulation (68580023)
- SQUARE D Solid neutral assembly, I-Line Panelboard, HCR, 1200A, neutral current transformer (HCR12SNCT)
- BELL OUTDOOR Closure Plug, Weatherproof box/cover Accessory, Non-Metallic, Floor Box (PCP47550GY)
- REMKE Cord Grip, Alum, 1-1/2", .875-1.00, Mesh (RSR-516-E)
- REMKE Cord Grip, Alum, 1" NPT, 1.250-1.375, Mesh (RSR-3522-E)
- REMKE Cord Grip, ISO, M40, .875-1.00, Mesh (RSM-40416-E)
- REMKE Cord Grip, Alum, 3" NPT, 3.00-3.25, Mesh (RSR-904-E)
- REMKE Cord Grip, Alum, 3" NPT, 2.812-3.00, Mesh (RSR-903-E)
- REMKE Cord Grip, PG29 Thrd, .875-1.00, Mesh (RPG-29516-E)
- REMKE Cord Grip, Alum, 2" NPT, 2.312-2.438, Mesh (RSR-6739-E)
- Remke Strain Relief Grips