Shop All Strain Relief Grips
Remke
Cord Grip, 90 deg., 1/2", .375-.438, Mesh
Mfr # RSR-9107-E
Zoro # G7201168
product price: $35.29
/ea
Sold in multiples of 2 for $70.58
$70.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Grip Type 90 Degree
- C Dimension (in) 1.88
- Hazardous Class/Division Class 1, Div 2"
- D Dimension (in) 2.39
- Minimum Operating Temperature (C) -40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-9107-E
- Zoro # G7201168
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
C Dimension (in) | 1.88 |
D Dimension (in) | 2.39 |
Thread Size | 44928 |
F Dimension (in) | 1.26 |
G Dimension (in) | 1.5 |
Inside Body Diameter / Body Bore | 0.595 |
Form Size | 2 |
B Dimension (in) | 0.56 |
Conduit Size | 44928 |
Maximum Knock Out Size (in) | 0.906 |
A Dimension (in) | 0.58 |
E Dimension (in) | 1.03 |
Description
Cord Grip,90 deg.,1/2 In.,.375-.438,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Straight Wireway, NEMA 1, Length 3 Ft, Gray (HS663)
- WESTWARD Fusible Link, For Use with 4KTV8A (GGS_75469)
- ALTRONIX Class 2 Transformer, 100 VA, Not Rated, 49 °C, 28V AC, 115/220V AC (T2885D)
- SQUARE D Thermal Unit, 32.3 to 34.7A (CC50.1)
- REMKE Cord Grip, Alum, 3" NPT, 2.812-3.00, Mesh (RSR-903-E)
- REMKE Cord Grip, Alum, 1-1/2", 1.125-1.250, Mesh (RSR-520-E)
- REMKE Cord Grip, PG36 Thrd, 1.250-1.375, Mesh (RPG-36522-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625, Mesh (RSR-1210-E)
- REMKE Cord Grip, PG36 Thrd, 1.125-1.250, Mesh (RPG-36520-E)
- REMKE Cord Grip, 1-1/2", 1.438-1.562, Mesh (RSR-9525-E)
- REMKE Cord Grip, Alum, 1" NPT, .688-.812, Mesh (RSR-313-E)
- Remke Cord Grips