Shop All Strain Relief Grips
Remke
Cord Grip, 90 deg., 1/2", .312-.375, Mesh
Mfr # RSR-9106-E
Zoro # G7201192
product price: $37.15
/ea
Sold in multiples of 2 for $74.30
$74.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type 90 Degree
- Thread Size 44928
- Connector Material Aluminum
- F Dimension (in) 1.26
- Maximum Operating Temperature (F) 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-9106-E
- Zoro # G7201192
- UPC # 00078541140103
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Thread Size | 44928 |
F Dimension (in) | 1.26 |
Inside Body Diameter / Body Bore | 0.595 |
G Dimension (in) | 1.5 |
Form Size | 2 |
A Dimension (in) | 0.58 |
Conduit Size | 44928 |
Maximum Knock Out Size (in) | 0.906 |
E Dimension (in) | 1.03 |
D Dimension (in) | 2.39 |
B Dimension (in) | 0.56 |
C Dimension (in) | 1.88 |
Description
Cord Grip,90 deg.,1/2 In.,.312-.375,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILSON ELECTRONICS 100' WILSON400 Coax, 952300 (952300)
- HAMMOND Type 1 Gutter Trough w/KO, 6X6X12, Steel/Gray (CGT1266)
- TRIPP LITE UPS System, 800 VA, 7 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (OMNIVS800)
- SIEMENS IEC Control Relay, 4NO, 24VDC, 10A (3RH21401BB40)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250, Mesh (RSR-1004-E)
- REMKE Cord Grip, Alum, 1" NPT, 1.250-1.375, Mesh (RSR-3522-E)
- REMKE Cord Grip, PG29 Thrd, .750-.875, Mesh (RPG-29314-E)
- REMKE Cord Grip, 1-1/2", 1.438-1.562, Mesh (RSR-9525-E)
- REMKE Cord Grip, Alum, 2" NPT, 2.188-2.312, Mesh (RSR-6737-E)
- REMKE Cord Grip, Alum, 3/8" NPT, .312-.375, Mesh (RSR-006-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 3/4 in Trade (074-01-083)
- Remke Strain Relief Grips