Shop All Strain Relief Grips
Remke
Cord Grip, 90 deg., 1", .875-1.00, Mesh
Mfr # RSR-9316-E
Zoro # G7201341
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type 90 Degree
- A Dimension (in) 0.99
- C Dimension (in) 2.41
- Maximum Knock Out Size (in) 1.406
- Thread Size 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-9316-E
- Zoro # G7201341
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
A Dimension (in) | 0.99 |
C Dimension (in) | 2.41 |
Maximum Knock Out Size (in) | 1.406 |
Thread Size | 1 |
G Dimension (in) | 2 |
F Dimension (in) | 1.74 |
D Dimension (in) | 3.13 |
Form Size | 4 |
Inside Body Diameter / Body Bore | 1 |
B Dimension (in) | 0.63 |
E Dimension (in) | 1.44 |
Conduit Size | 1 |
Description
Cord Grip,90 deg.,1 In.,.875-1.00,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAZITE Underground Enclosure Assembly, Electric Cover, 18 in H, 32-1/4 in L, 19-1/4 in W, 15,000 lb L.R. (PG1730Z80517)
- SCHNEIDER ELECTRIC Pilot Light Lens, 25mm, Green, Glass (9001G6)
- EATON CUTLER-HAMMER Load Center, BR, 4 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR48L125RP)
- NVENT HOFFMAN Closure Plate, 8.00x8.00, Gray, Steel (F88GCP)
- REMKE Cord Grip, PG29 Thrd, .625-.750, Mesh (RPG-29312-E)
- REMKE Cord Grip, Alum, 1" NPT, .750-.875, Mesh (RSR-314-E)
- REMKE Cord Grip, Alum, 1" NPT, .625-.750, Mesh (RSR-312-E)
- REMKE Cord Grip, Alum, 1-1/4 1.00-1.125, Mesh (RSR-418-E)
- REMKE Cord Grip, Alum, 2-1/2", 1.688-1.812, Mesh (RSR-729-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625, Mesh (RSR-1210-E)
- REMKE Cord Grip, Alum, 1-1/4 .875-1.00, Mesh (RSR-416-E)
- Remke Cord Grips