Shop All Strain Relief Grips
Remke
Cord Grip, 90 deg., 1", .812-.938, Mesh
Mfr # RSR-9315-E
Zoro # G7201271
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type 90 Degree
- C Dimension (in) 2.41
- CSA Specification 28985
- Conduit Size 1
- Minimum Operating Temperature (F) -40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-9315-E
- Zoro # G7201271
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
C Dimension (in) | 2.41 |
Conduit Size | 1 |
D Dimension (in) | 3.13 |
Maximum Knock Out Size (in) | 1.406 |
G Dimension (in) | 2 |
F Dimension (in) | 1.74 |
Thread Size | 1 |
Inside Body Diameter / Body Bore | 1 |
E Dimension (in) | 1.44 |
B Dimension (in) | 0.63 |
A Dimension (in) | 0.99 |
Form Size | 4 |
Description
Cord Grip,90 deg.,1 In.,.812-.938,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles, 1NO (AN19KN0E5E100)
- APPLETON ELECTRIC Conduit Body Cover, 1 in, Aluminum, Form 85 (K100-A)
- CANTEX Electrical Box, 64.0 cu. in., Surface Mount, 2 Gang, PVC (5133709)
- SQUARE D NQ Panelboard, breaker kit, sub feed, 400 A, dual, Q frame (NQSFB4Q)
- REMKE Cord Grip, Alum, 1-1/4 .875-1.00, Mesh (RSR-416-E)
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812 (RSR-2313)
- REMKE Cord Grip, Steel, 3/8" NPT, .312-.375 (RSRS-006)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625 (RSR-1210)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750, Mesh (RSR-2312-E)
- REMKE Cord Grip, Alum, 1" NPT, 1.250-1.375, Mesh (RSR-3522-E)
- REMKE Cord Grip, Alum, 1" NPT, .625-.750, Mesh (RSR-312-E)
- Remke Strain Relief Grips