Shop All Strain Relief Grips
Remke
Cord Grip, 90 deg., 1", .750-.875, Mesh
Mfr # RSR-9314-E
Zoro # G7201457
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type 90 Degree
- Inside Body Diameter / Body Bore 1
- Hazardous Class/Division Class 1, Div 2"
- Bushing Holes 1
- D Dimension (in) 3.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-9314-E
- Zoro # G7201457
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Inside Body Diameter / Body Bore | 1 |
D Dimension (in) | 3.13 |
B Dimension (in) | 0.63 |
E Dimension (in) | 1.44 |
Conduit Size | 1 |
A Dimension (in) | 0.99 |
G Dimension (in) | 2 |
C Dimension (in) | 2.41 |
Maximum Knock Out Size (in) | 1.406 |
Form Size | 4 |
F Dimension (in) | 1.74 |
Thread Size | 1 |
Description
Cord Grip,90 deg.,1 In.,.750-.875,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Bushing, Ivory, Steel, 500 Series, Bushings (502)
- OMRON Programmable Relay, 100-240VAC (ZEN-20C1AR-A-V2)
- POWER FIRST 9 ft. 14/3 Extension Cord SPT-3 (3AY46)
- HUBBELL 2 Wire Industrial Straight Blade Plug 250VAC 20A (HBL9758VY)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562, Mesh (RSR-5625-E)
- REMKE Cord Grip, Alum, 3" NPT, 2.437-2.625, Mesh (RSR-901-E)
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812, Mesh (RSR-213-E)
- REMKE Strain Relief, Wide Range, 2", 1.50-1.70 (7303-015R)
- REMKE Cord Grip, PG36 Thrd, 1.250-1.375, Mesh (RPG-36522-E)
- REMKE Cord Grip, PG29 Thrd, .625-.750, Mesh (RPG-29312-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 1/2 in Trade (074-01-078)
- Remke Strain Relief Grips