Shop All Strain Relief Grips
Remke
Cord Grip, 90 deg., 1", .688-.812, Mesh
Mfr # RSR-9313-E
Zoro # G7201299
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type 90 Degree
- E Dimension (in) 1.44
- Form Size 4
- Minimum Operating Temperature (F) -40
- Maximum Operating Temperature (F) 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-9313-E
- Zoro # G7201299
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
E Dimension (in) | 1.44 |
Form Size | 4 |
Inside Body Diameter / Body Bore | 1 |
B Dimension (in) | 0.63 |
Conduit Size | 1 |
D Dimension (in) | 3.13 |
Thread Size | 1 |
Maximum Knock Out Size (in) | 1.406 |
F Dimension (in) | 1.74 |
G Dimension (in) | 2 |
A Dimension (in) | 0.99 |
C Dimension (in) | 2.41 |
Description
Cord Grip,90 deg.,1 In.,.688-.812,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Watertight Straight Blade Connector, 6-15R, 15A, 250VAC, Yellow (HBL15W49)
- RACO Connctr, Flx, Doubl Bite, 1", Insul Steel (3304DB)
- POWER FIRST 16-14 AWG Heat-Shrink Fork Terminal #10 Stud PK25 (5WHJ6)
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 8A, 300V AC, 10kA at 300V AC (GLR-8)
- REMKE Cord Grip, 1-1/2", 1.438-1.562, Mesh (RSR-9525-E)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562, Mesh (RSR-5625-E)
- REMKE Strain Relief, 1-1/2" 1.20-1.50 (7303-014R)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438, Mesh (RSR-1007-E)
- REMKE Cord Grip, Alum, 1" NPT, .625-.750, Mesh (RSR-312-E)
- REMKE Strain Relief, Wide Range, 1/2", .40-54 (7303-010R)
- SWE-TECH 3C RJ45 Strain Relief Boots, Green, 50PK (FWTSR-8P8C-GR)
- Remke Strain Relief Grips