Shop All Strain Relief Grips
Remke
Cord Grip, 90 deg., 1", .625-.750, Mesh
Mfr # RSR-9312-E
Zoro # G7201317
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type 90 Degree
- Body Material Aluminum
- F Dimension (in) 1.74
- Form Size 4
- Bushing Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-9312-E
- Zoro # G7201317
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
F Dimension (in) | 1.74 |
Form Size | 4 |
Inside Body Diameter / Body Bore | 1 |
Thread Size | 1 |
Maximum Knock Out Size (in) | 1.406 |
D Dimension (in) | 3.13 |
Conduit Size | 1 |
A Dimension (in) | 0.99 |
E Dimension (in) | 1.44 |
G Dimension (in) | 2 |
C Dimension (in) | 2.41 |
B Dimension (in) | 0.63 |
Description
Cord Grip,90 deg.,1 In.,.625-.750,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 30A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-30)
- MAKITA 682505-8 Cord Guard / Strain Reliever (682505-8)
- EATON DC Power Supply, 100/240V AC, 24V DC, 480W, 20A, DIN Rail (PSG480E24RM)
- BUYERS PRODUCTS Neutral Lockout Toggle 3-Position Detented Valve Only (BAV020TD)
- REMKE Cord Grip, Alum, 1-1/4", 1.250-1.375 (RSR-9422)
- REMKE Cord Grip, Alum, 3" NPT, 2.188-2.312 (RSR-8737)
- REMKE Cord Grip, Alum, 1-1/2", 1.688-1.812 (RSR-9529)
- REMKE Cord Grip, PG16 Thread, .562-.625 (RPG-16210)
- REMKE Strain Relief, Wide Range, 1/2", .30-43 (7303-002R)
- REMKE Cord Grip, Gry, Polyamide, M20, .23-.47 (RD20MR-GY)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562, Mesh (RSR-5625-E)
- Remke Cord Grips