Shop All Strain Relief Grips
Remke
Cord Grip, 90 deg., 1", .568-.688, Mesh
Mfr # RSR-9311-E
Zoro # G7201393
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type 90 Degree
- C Dimension (in) 2.41
- Connector Material Aluminum
- Hazardous Class/Division Class 1, Div 2"
- Maximum Knock Out Size (in) 1.406
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-9311-E
- Zoro # G7201393
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
C Dimension (in) | 2.41 |
Maximum Knock Out Size (in) | 1.406 |
E Dimension (in) | 1.44 |
F Dimension (in) | 1.74 |
Conduit Size | 1 |
Form Size | 4 |
Thread Size | 1 |
Inside Body Diameter / Body Bore | 1 |
D Dimension (in) | 3.13 |
G Dimension (in) | 2 |
B Dimension (in) | 0.63 |
A Dimension (in) | 0.99 |
Description
Cord Grip,90 deg.,1 In.,.568-.688,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Connector, 1/0 AWG, Die Code: 12 (YA25L4BOX)
- HUBBELL Cover, Red, Steel, 300/400Amp Panel Mount (HBLSCR)
- TEMPCO Compression Fitting, Adj, 1/8NPT, L 1/4 (FTG-156-107)
- ABB TA25DU4.0, OVERLOAD RELAY 2.8 - 4. 0A (TA25DU4.0)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250, Mesh (RSR-1004-E)
- REMKE Cord Grip, Alum, 2" NPT, 1.688-1.812, Mesh (RSR-629-E)
- REMKE Cord Grip, Alum, 1" NPT, .688-.812, Mesh (RSR-313-E)
- REMKE Cord Grip, Alum, 1-1/4 1.00-1.125, Mesh (RSR-418-E)
- REMKE Cord Grip, Alum, 3" NPT, 2.437-2.625, Mesh (RSR-901-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562, Mesh (RSR-1209-E)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Boot (Boot-DW)
- Remke Cord Grips