Shop All Strain Relief Grips
Remke
Cord Grip, 90 deg., 1-1/4", .875-1.00, Mesh
Mfr # RSR-9416-E
Zoro # G7201463
Free Shipping & Returns
$76.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type 90 Degree
- E Dimension (in) 2.13
- A Dimension (in) 1.28
- Cable Range .875 - 1.00
- G Dimension (in) 2.69
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSR-9416-E
- Zoro # G7201463
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
E Dimension (in) | 2.13 |
A Dimension (in) | 1.28 |
G Dimension (in) | 2.69 |
D Dimension (in) | 4.41 |
C Dimension (in) | 3.19 |
Thread Size | 1.25 |
Inside Body Diameter / Body Bore | 1.35 |
Maximum Knock Out Size (in) | 1.766 |
Form Size | 5 |
B Dimension (in) | 0.69 |
Conduit Size | 1.25 |
F Dimension (in) | 2.47 |
Description
Cord Grip,90 deg.,1-1/4 In.,.875-1.00,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR24R)
- CANTEX Reducer, 3 In. x 2 In., PVC, 2-1/4 In. L (5140867)
- EATON BUSSMANN UL Class Fuse, K5 Class, NOS Series, Fast-Acting, 35A, 600V AC, Non-Indicating (NOS-35)
- HAMMOND N12 Neo. Gasket Kit 10 ft. Rolls (1481DJ10)
- REMKE Cord Grip, Alum, 3" NPT, 2.625-2.812, Mesh (RSR-902-E)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562, Mesh (RSR-5625-E)
- REMKE Cord Grip, Nylon, 1/2", .375-.438, Mesh (RSP-9107-E)
- REMKE Cord Grip, ISO, M40, .875-1.00, Mesh (RSM-40416-E)
- REMKE Cord Grip, Alum, 2" NPT, 1.688-1.812, Mesh (RSR-629-E)
- REMKE Strain Relief, Wide Range, 1/2", .30-43 (7303-009R)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.00 to 1.13 in. (074-01-030)
- Remke Strain Relief Grips