Shop All Strain Relief Grips
Remke
Cord Grip, 90 deg., 1-1/4", 1.00-1.125, Mesh
Mfr # RSR-9418-E
Zoro # G7201280
product price: $76.89
/ea
Free Shipping & Returns
$76.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type 90 Degree
- Max Cable Range over Jacket (in) 1.125
- Min Cable Range over Jacket (in) 1
- Bushing Material Neoprene
- Thread Size 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-9418-E
- Zoro # G7201280
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Thread Size | 1.25 |
Form Size | 5 |
D Dimension (in) | 4.41 |
C Dimension (in) | 3.19 |
B Dimension (in) | 0.69 |
G Dimension (in) | 2.69 |
Maximum Knock Out Size (in) | 1.766 |
Inside Body Diameter / Body Bore | 1.35 |
A Dimension (in) | 1.28 |
Conduit Size | 1.25 |
E Dimension (in) | 2.13 |
F Dimension (in) | 2.47 |
Description
Cord Grip,90 deg.,1-1/4 In.,1.00-1.125,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 31-98243-K04-262 INLET (31-98243-K04-262)
- TRIPP LITE UPS System, Standby, Desk Top/Tower, 750VA (ECO750UPSTAA)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (5WHC1)
- EATON BUSSMANN Semiconductor Fuse, FWP-A Series, 300A, Fast-Acting, 700V AC, Bolt-On (FWP-300A)
- REMKE Cord Grip, PG21 Thread, .750-.875 (RPG-21314)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562 (RSR-109)
- REMKE Cord Grip, PG29 Thrd, .875-1.00, Mesh (RPG-29516-E)
- REMKE Cord Grip, 1-1/2", 1.125-1.250, Mesh (RSR-9520-E)
- REMKE Cord Grip, Nylon, 90 deg., 1/2", .250-.312 (RSP-9105)
- REMKE Cord Grip, PG29 Thrd, .812-.938, Mesh (RPG-29315-E)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 1.812-1.938 (RSR-731)
- Remke Cord Grips