Shop All Strain Relief Grips
Remke
Cord Grip, 90 deg., 1-1/2", .875-1.00, Mesh
Mfr # RSR-9516-E
Zoro # G7201308
product price: $82.89
/ea
Free Shipping & Returns
$82.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type 90 Degree
- E Dimension (in) 2.13
- Maximum Knock Out Size (in) 2.016
- Cable Range .875 - 1.00
- Minimum Operating Temperature (C) -40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-9516-E
- Zoro # G7201308
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
E Dimension (in) | 2.13 |
Maximum Knock Out Size (in) | 2.016 |
Conduit Size | 1.5 |
Thread Size | 1.5 |
F Dimension (in) | 2.47 |
G Dimension (in) | 2.69 |
Form Size | 5 |
D Dimension (in) | 4.41 |
C Dimension (in) | 3.19 |
B Dimension (in) | 0.69 |
Inside Body Diameter / Body Bore | 1.45 |
A Dimension (in) | 1.4 |
Description
Cord Grip,90 deg.,1-1/2 In.,.875-1.00,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-MIX4-25)
- SCHNEIDER ELECTRIC Pilot Light, White, LED (ZB4BV013S)
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 240 V AC, 9 A, Reversing: No (LC1K0910U7)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-57/64" W, 4-9/16" H (HBL52CM22)
- REMKE Cord Grip, Alum, 1/4" NPT, .250-.312 (RSR-0005)
- REMKE Cord Grip, Alum, 1/2" NPT, .250-.312, Mesh (RSR-1005-E)
- REMKE Strain Relief, Wide Range, 2", 1.50-1.70 (7303-015R)
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.250-1.375 (RSR-422)
- REMKE Strain Relief, Wide Range, 1/2", .30-43 (7303-002R)
- REMKE Cord Grip, Alum, 2-1/2", 1.688-1.812, Mesh (RSR-729-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.50 to 1.70 in. (073031213)
- Remke Cord Grips