Shop All Strain Relief Grips
Remke
Cord Grip, 90 deg., 1-1/2", 1.00-1.125, Mesh
Mfr # RSR-9518-E
Zoro # G7201369
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Grip Type 90 Degree
- B Dimension (in) 0.69
- Connector Material Aluminum
- Maximum Knock Out Size (in) 2.016
- Clearance Hole (in) 2.016
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-9518-E
- Zoro # G7201369
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
B Dimension (in) | 0.69 |
Maximum Knock Out Size (in) | 2.016 |
F Dimension (in) | 2.47 |
E Dimension (in) | 2.13 |
Thread Size | 1.5 |
A Dimension (in) | 1.4 |
G Dimension (in) | 2.69 |
D Dimension (in) | 4.41 |
C Dimension (in) | 3.19 |
Inside Body Diameter / Body Bore | 1.45 |
Form Size | 5 |
Conduit Size | 1.5 |
Description
Cord Grip,90 deg.,1-1/2 In.,1.00-1.125,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 1.5 kVA, 80°C, 120V AC, 240/480V AC (31EG93)
- BENNETT MARINE Bennett Marine RM12 Bennett Marine Rm12 Relay Module - 12 Volt (6BT-50052-97-00)
- ANCOR 16-14 Heatshrink Butt Connectors - 25-Pack (309125)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26W x 1.5D (F1X1.5LG6)
- REMKE Cord Grip, Gry, Polyamide, M20, .23-.47 (RD20MR-GY)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .562-.625 (RSR-9110)
- REMKE Cord Grip, Alum, 90 deg., 2", 1.688-1.812 (RSR-9629)
- REMKE Cord Grip, PG29 Thread, .500-.562 (RPG-29309)
- REMKE Cord Grip, PG36 Thrd, 1.125-1.250, Mesh (RPG-36520-E)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .312-.375 (RSR-9006)
- REMKE Cord Grip, Alum, 3" NPT, 3.00-3.25, Mesh (RSR-904-E)
- Remke Cord Grips