Shop All Strain Relief Grips
Remke
Cord Grip, 45 deg., 3/4", .688-.812, Mesh
Mfr # RSR-45213-E
Zoro # G7200608
product price: $69.09
/ea
$69.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type 45 Degree
- Conduit Size 44989
- D Dimension (in) 2.88
- Maximum Operating Temperature (C) 121
- Form Size 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-45213-E
- Zoro # G7200608
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 44989 |
D Dimension (in) | 2.88 |
Form Size | 3 |
A Dimension (in) | 0.76 |
Thread Size | 44989 |
C Dimension (in) | 2.25 |
F Dimension (in) | 1.55 |
E Dimension (in) | 1.25 |
Inside Body Diameter / Body Bore | 0.8 |
Maximum Knock Out Size (in) | 1.141 |
B Dimension (in) | 0.63 |
Description
Cord Grip,45 deg.,3/4 In.,.688-.812,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple Plug, K, Yellow, Hollow Pin (TCAR-1007)
- PANDUIT Surface Mount Box, Mini Com, 4Port, Off Wht (CBX4IW-AY)
- A E S INDUSTRIES HOSE FERRULE 21/32" (AD7328)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Cast Aluminum (HBL7420)
- REMKE Cord Grip, ISO, M40, 1.250-1.375, Mesh (RSM-40422-E)
- REMKE Strain Relief, Wide Range, 3/4", .52-.73 (7303-004R)
- REMKE Cord Grip, 1-1/2", 1.438-1.562, Mesh (RSR-9525-E)
- REMKE Strain Relief, 1-1/2" 1.20-1.50 (7303-014R)
- REMKE Cord Grip, PG13.5 Thrd, .375-.438, Mesh (RPG-13107-E)
- REMKE Cord Grip, Alum, 1-1/2", 1.00-1.125, Mesh (RSR-518-E)
- SUPERIOR ELECTRIC E1 Cord Protector Strain Relief Boot (Boot E1)
- Remke Strain Relief Grips