Shop All Strain Relief Grips
Remke
Cord Grip, 45 deg., 3/4", .625-.750, Mesh
Mfr # RSR-45212-E
Zoro # G7200641
product price: $69.09
/ea
$69.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type 45 Degree
- Bushing Holes 1
- CSA Specification 28985
- A Dimension (in) 0.76
- Maximum Knock Out Size (in) 1.141
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-45212-E
- Zoro # G7200641
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
A Dimension (in) | 0.76 |
Maximum Knock Out Size (in) | 1.141 |
E Dimension (in) | 1.25 |
F Dimension (in) | 1.55 |
B Dimension (in) | 0.63 |
Inside Body Diameter / Body Bore | 0.8 |
Conduit Size | 44989 |
Form Size | 3 |
Thread Size | 44989 |
D Dimension (in) | 2.88 |
C Dimension (in) | 2.25 |
Description
Cord Grip,45 deg.,3/4 In.,.625-.750,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Displacement Connector, 18-10AWG, PK500 (902)
- SCHNEIDER ELECTRIC Fusible Disconnect Switch, 690V AC (VLS3P016R1)
- EATON Circuit Breaker, PDG Series 100A, 3 Pole, 600V AC, A Curve (PDG23K0100TFFJ)
- ANCOR 16-14 Gauge - #10 Heat Shrink Ring Terminal - 25-Pack (311325)
- REMKE Cord Grip, Alum, 3" NPT, 2.437-2.625, Mesh (RSR-901-E)
- REMKE Cord Grip, PG13.5 Thrd, .375-.438, Mesh (RPG-13107-E)
- REMKE Cord Grip, 90 deg., 1", .875-1.00, Mesh (RSR-9316-E)
- REMKE Cord Grip, Alum, 1-1/4 1.250-1.375, Mesh (RSR-422-E)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750, Mesh (RSR-2312-E)
- REMKE Cord Grip, Alum, 2" NPT, 2.312-2.438, Mesh (RSR-6739-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1247)
- Remke Strain Relief Grips