Shop All Strain Relief Grips
Remke
Cord Grip, 45 deg., 3/4", .562-.625, Mesh
Mfr # RSR-45210-E
Zoro # G7200422
product price: $69.09
/ea
$69.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type 45 Degree
- Inside Body Diameter / Body Bore 0.8
- Maximum Operating Temperature (F) 250
- Connector Material Aluminum
- Clearance Hole (in) 1.141
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-45210-E
- Zoro # G7200422
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Inside Body Diameter / Body Bore | 0.8 |
F Dimension (in) | 1.55 |
B Dimension (in) | 0.63 |
E Dimension (in) | 1.25 |
D Dimension (in) | 2.88 |
Thread Size | 44989 |
C Dimension (in) | 2.25 |
A Dimension (in) | 0.76 |
Form Size | 3 |
Conduit Size | 44989 |
Maximum Knock Out Size (in) | 1.141 |
Description
Cord Grip,45 deg.,3/4 In.,.562-.625,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTL BNC Term, 50 ohm, +/-1perc, DC-2 GHz, 1W (105-52-000)
- 3M 12-10 AWG Vinyl Fork Terminal #8 Stud PK500 (MV10-8FLK)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 6.00x (F66T160GVP)
- SIEMENS Push Button Operator, Red, Metal Bezel (3SU1050-1HF20-0AA0)
- REMKE Cord Grip, Alum, 2-1/2", 2.312-2.438, Mesh (RSR-739-E)
- REMKE Cord Grip, Alum, 2" NPT, 1.688-1.812, Mesh (RSR-629-E)
- REMKE Cord Grip, Alum, 1-1/4 1.00-1.125, Mesh (RSR-418-E)
- REMKE Cord Grip, PG29 Thrd, .625-.750, Mesh (RPG-29312-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562, Mesh (RSR-1209-E)
- REMKE Strain Relief, 1-1/2" 1.20-1.50 (7303-014R)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.32 to 0.43 in. (073031201)
- Remke Strain Relief Grips