Shop All Strain Relief Grips
Remke
Cord Grip, 45 deg., 3/4", .500-.562, Mesh
Mfr # RSR-45209-E
Zoro # G7200319
product price: $69.09
/ea
$69.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Grip Type 45 Degree
- Conduit Size 44989
- UL Specification E53599
- B Dimension (in) 0.63
- F Dimension (in) 1.55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-45209-E
- Zoro # G7200319
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 44989 |
B Dimension (in) | 0.63 |
F Dimension (in) | 1.55 |
Maximum Knock Out Size (in) | 1.141 |
Inside Body Diameter / Body Bore | 0.8 |
Form Size | 3 |
C Dimension (in) | 2.25 |
D Dimension (in) | 2.88 |
A Dimension (in) | 0.76 |
E Dimension (in) | 1.25 |
Thread Size | 44989 |
Description
Cord Grip,45 deg.,3/4 In.,.500-.562,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 350 VA, 60 °C, 24V AC, 277V AC (4MTT7)
- HUBBELL WIRING DEVICE-KELLEMS Extension Cord Reel 20.0 A Amps 0 Outlets 125V AC Voltage (HBLI45123TL20)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1" Inside Diameter - 10' Length - White (WL905-10-WHITE)
- SIEMENS Guard, Metal, Mushroom Push Button, Chrome (52AAGM)
- REMKE Cord Grip, ISO, M40, 1.250-1.375, Mesh (RSM-40422-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625, Mesh (RSR-1210-E)
- REMKE Cord Grip, PG29 Thrd, .812-.938, Mesh (RPG-29315-E)
- REMKE Cord Grip, Alum, 2" NPT, 1.688-1.812, Mesh (RSR-629-E)
- REMKE Cord Grip, Alum, 1" NPT, .625-.750, Mesh (RSR-312-E)
- REMKE Cord Grip, Alum, 1-1/4 1.250-1.375, Mesh (RSR-422-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562, Mesh (RSR-1209-E)
- Remke Cord Grips