Shop All Strain Relief Grips
Remke
Cord Grip, 45 deg., 3/4", .438-.500, Mesh
Mfr # RSR-45208-E
Zoro # G7200468
product price: $67.49
/ea
$67.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type 45 Degree
- Maximum Operating Temperature (F) 250
- Thread Size 44989
- Maximum Operating Temperature (C) 121
- Minimum Operating Temperature (C) -40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-45208-E
- Zoro # G7200468
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Thread Size | 44989 |
F Dimension (in) | 1.55 |
B Dimension (in) | 0.63 |
Inside Body Diameter / Body Bore | 0.8 |
Form Size | 3 |
D Dimension (in) | 2.88 |
C Dimension (in) | 2.25 |
A Dimension (in) | 0.76 |
Conduit Size | 44989 |
Maximum Knock Out Size (in) | 1.141 |
E Dimension (in) | 1.25 |
Description
Cord Grip,45 deg.,3/4 In.,.438-.500,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- Q2 PRODUCTS Wire Connector Orange (AWG 22-14) 100/bag (WNO2214)
- LEVITON Blank 6 Gang Wall Plate (84066-40)
- QUEST TECHNOLOGY INTERNATIONAL F (Male) Connectors, 75 Ohm - Crimp-On W/ 1/2'' Ring, Rg-6 Quad (CFC-7125)
- ABB Wiring Duct Cover, Flushed Mount, White (TYD1CPW6)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-2310)
- REMKE Strain Relief, Wide Range, 2", 1.50-1.70 (7303-015R)
- REMKE Cord Grip, Ni Plated Brass, PG16, .39-.55 (BR16AA)
- REMKE Cord Grip, 90 deg., 1/2", .562-.625, Mesh (RSR-9110-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-1007)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 2.312-2.438 (RSR-739)
- REMKE Cord Grip, Alum, 3/4" NPT, .500-.562 (RSR-209)
- Remke Cord Grips